Shop All Anti-Fatigue Mats
Wearwell
6 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X6X6BK
Zoro # G4641869
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Material PVC Sponge
- For Use With Light Industrial Applications; Dry Environment
- Thickness 3/8"
- Color Black
- Width 6 ft.
Product Information
- Brand Wearwell
- MFR # 451.38X6X6BK
- Zoro # G4641869
- UPC # 715411888160
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 6 ft. |
Length | 6 ft. |
Details
Material | PVC Sponge |
Item | Tuf Sponge,6 ft. x 6 ft. |
For Use With | Light Industrial Applications; Dry Environment |
Thickness | 3/8" |
Color | Black |
Mat Surface Pattern | Ribbed |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Description
Tuf Sponge,6 ft. x 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Coat, Desert Tiger Stripe, L, Regular (1596)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, XL. (72-400)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-128-7)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X3GY)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- FLOORTEX Anti-Fatigue Mat, Black, 24" L x (FCA21624XBK)
- Wearwell Floor Mats