Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0925963
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With PVC Sponge
- Fire Resistant/Fire Retardant Fire Resistant
- Standards ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
- Mat Surface Material Vinyl
- Width 4 ft
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0925963
- UPC # 715411668274
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Details
Material | PVC Surface With PVC Sponge |
Fire Resistant/Fire Retardant | Fire Resistant |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Mat Surface Material | Vinyl |
Antifatigue | Yes |
Weight | 22 lb |
Thickness | 9/16 in |
Mat Backing Material | Closed Cell Vinyl Foam |
Oil Resistant | No |
Color | Black with Yellow Border |
Brake Fluid Resistant | No |
Antimicrobial | Yes |
Item | Antifatigue Mat |
Mat Surface Pattern | Diamond Plate |
Mat Electrical Resistance | Electrical Properties Not Tested |
Edges | beveled |
Mat Shape | Rectangle |
For Use With | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X7BK)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- Wearwell Anti-Fatigue Mats