Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0921492
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Width 4 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0921492
- UPC # 715411655953
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Weight | 34 lb |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | Yes |
Oil Resistant | No |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Mat, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- ALLEGRO INDUSTRIES SCBA Bracket For 45 Minute HP Cylinders (4111-06)
- MSA SAFETY Full Body Harness, XL, Nylon (10194898)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X10CH)
- WEARWELL 40 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X40BK)
- WEARWELL 22 ft. L x PVC, 1/4" Thick (701.14X3X22BK)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X14BYL)
- Wearwell Anti-Fatigue Mats