Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X5BK
Zoro # G4778107
product price: $262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- For Use With Suitable For Dry Environment
- Thickness 9/16"
- Color Black
- Length 5 ft.
Product Information
- Brand Wearwell
- MFR # 415.916X5X5BK
- Zoro # G4778107
- UPC # 715411987504
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 5 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | Diamond-Plate Spongecote Mat,Blk,5x5ft |
For Use With | Suitable For Dry Environment |
Thickness | 9/16" |
Color | Black |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Blk,5x5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- NMC Fire Extinguisher Sign (M420PB)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X6CH)
- WEARWELL 15 ft. L x PVC Sponge, 3/8" Thick (451.38X3X15GY)
- WEARWELL 22 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X22GY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Wearwell Anti-Fatigue Mats