Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X2X5CHV
Zoro # G4775298
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
- For Use With Suitable For Dry Environment
- Width 2 ft.
- Color Black with Yellow Chevron Borders
Product Information
- Brand Wearwell
- MFR # 415.916X2X5CHV
- Zoro # G4775298
- UPC # 715411988969
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 5 ft. |
Details
Description
Diamond-Plate Spongecote Mat,Chv,2x5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cooling Skull Cap, Royal Blue (8411-01)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- SUPPLYPAK Battery Acid Spill Kit, 2 gal. (SUPPLY-224)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- WEARWELL 28 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X28BK)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8GY)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X3X4UNSBYL)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- Wearwell Anti-Fatigue Mats