Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0914678
original price:
$101.85
5% off
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0914678
- UPC # 715411823352
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Mat Shape | Rectangle |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Oil Resistant | No |
Antimicrobial | No |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Weight | 11 lb |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENDALL BOTTLE, SALINE, EYE WASH, 16OZ (FND32000454)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Wearwell Floor Mats