Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0907538
original price:
$138.03
23% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0907538
- UPC # 715411200948
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation |
Oil Resistant | No |
Mat Backing Material | Nitrile Foam |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | No |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Fire Resistant |
Antifatigue | Yes |
Edges | beveled |
Mat Shape | Rectangle |
For Use With | Manufacturing; Airlines; Health/Lab/Pharmacy; Transportation |
Type | Anti-Fatigue Matting |
Backing Material | Nitrile Foam |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Mat, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Forklift Inspection, Pk25 (RPT181)
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22S)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X7GY)
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- Wearwell Floor Mats