Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0907599
original price:
$176.98
2% off
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 5 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0907599
- UPC # 715411262205
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 5 ft |
Details
Item | Antifatigue Mat |
Color | Gray |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Hard Working Industrial Athletes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Antimicrobial | No |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitrile Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0319-RA_10X7)
- KGS BOOT GUARD Boot Guard, Black, Polyurethane, 2 oz. (350)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X3X5BYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Anti-Fatigue Mats