Shop All Anti-Fatigue Mats
Wearwell
5 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X3X5BK
Zoro # G0917749
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 5/8"
- Material PVC Sponge
Product Information
- Brand Wearwell
- MFR # 442.58X3X5BK
- Zoro # G0917749
- UPC # 715411273157
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Corrugated |
Edge Style | Beveled |
Standards | DOC FF1-70; ASTM F1677 |
Application | Light Industrial Applications; Dry Environments |
Antimicrobial | No |
Weight | 17.1 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Fire Retardant |
Oil Resistant | No |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl |
Description
Antifatigue Mat, Width 3 ft, Thickness 5/8 in, Mat Shape Rectangle, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (9810XLD)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, X-Large, Blue (FB-85 XL)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- Wearwell Floor Mats