Shop All Anti-Fatigue Mats
Wearwell
48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X2X48CHV
Zoro # G4752408
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,490.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Length 48 ft.
- For Use With Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
- Type Anti-Fatigue Matting
- Thickness 15/16"
Product Information
- Brand Wearwell
- MFR # 414.1516X2X48CHV
- Zoro # G4752408
- UPC # 715411995301
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 48 ft. |
Width | 2 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Item | UltraSoft Diamond-Plate Mat |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Color | Black/Yellow |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,2x48ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHLG000600)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40277)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- Wearwell Anti-Fatigue Mats