Shop All Anti-Fatigue Mats
Wearwell
46 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X46BYL
Zoro # G4639918
original price:
$723.79
4% off
new price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Length 46 ft.
- Material PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 452.12X3X46BYL
- Zoro # G4639918
- UPC # 715411552504
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 46 ft. |
Width | 3 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,3 ft. x 46 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0201)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PD)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (G704T)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BL)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15CH)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316BL)
- Wearwell Floor Mats