Shop All Anti-Fatigue Mats
Wearwell
40 ft. L x PVC, 3/8" Thick
Mfr # 480.38X2X40UNSBK
Zoro # G7564210
product price: $1,093.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Color Black
- Length 40 ft.
- Width 2 ft.
- Material PVC
- Thickness 3/8"
Product Information
- Brand Wearwell
- MFR # 480.38X2X40UNSBK
- Zoro # G7564210
- UPC # 715411681938
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 2 ft. |
Details
Item | Abrasive Kushion Un-Slot Mat |
Color | Black |
Material | PVC |
Thickness | 3/8" |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education |
For Use With | Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education |
Type | Industrial Runner |
Description
Mat,Abrasive Kushion,Un-Slot,Blk,2ft. x 40ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Pedestrians Stay Alert, ENG (SW0067)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 3XL)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X6X7BK)
- WEARWELL 60 ft. L x PVC, 3/8" Thick (475.38X2X60SLTBYL)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X5BK)
- WEARWELL 31 ft. L x PVC, 3/8" Thick (475.38X2X31SLTBYL)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- Wearwell Floor Mats