Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X3X4BK
Zoro # G4394385
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Recycled Urethane Sponge
- For Use With Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
- Width 3 ft.
- Thickness 7/8"
- Color Black
Product Information
- Brand Wearwell
- MFR # 496.78X3X4BK
- Zoro # G4394385
- UPC # 715411773237
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 4 ft. |
Details
Material | PVC Surface With Recycled Urethane Sponge |
Item | UltraSoft Tile Top Mat,Black,3ft.x4ft. |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Thickness | 7/8" |
Color | Black |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Description
UltraSoft Tile Top Mat,Black,3ft.x4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- TIMBERLAND PRO 6-Inch Work Boot, W, 14, Black, PR (TB126064001)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X8BK)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- WEARWELL 21 ft. L x PVC, 1/4" Thick (701.14X3X21BK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Anti-Fatigue Mats