Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X2X4BWH
Zoro # G4634911
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1/2"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98
Product Information
- Brand Wearwell
- MFR # 494.12X2X4BWH
- Zoro # G4634911
- UPC # 715411683468
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Details
Item | Tile-Top Select Mat |
Color | Black/White |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Application | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
For Use With | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tile-Top Select,2 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, Door To Remain Locked Access To Sign, Portrait (OS-NS-A-1014-V-11528)
- 5.11 TDU Belt, Black, 3XL (59552)
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- WEARWELL 21 ft. L x PVC, 3/8" Thick (475.38X2X21SLTBYL)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- Wearwell Floor Mats