Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X3X4CHV
Zoro # G4774677
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 415.916X3X4CHV
- Zoro # G4774677
- UPC # 715411989676
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Chv,3x4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, XL, PR (NF11X/10XL)
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 29 ft. L x PVC, 1/4" Thick (701.14X3X29BK)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- Wearwell Floor Mats