Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC Blown Sponge, 5/8" Thick
Mfr # 444.58X2X4BK
Zoro # G4655738
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Blown Sponge
- Width 2 ft.
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Thickness 5/8"
- Length 4 ft.
Product Information
- Brand Wearwell
- MFR # 444.58X2X4BK
- Zoro # G4655738
- UPC # 715411937073
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 4 ft. |
Details
Material | PVC Blown Sponge |
Item | Deluxe Soft Step,2 ft. x 4 ft. |
Color | Black |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 5/8" |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98 |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Pebble |
Description
Deluxe Soft Step,2 ft. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- SIGNMISSION OSHA WARNING Sign, Please Do Not Sit Stand Or Climb, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13431)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X42BK)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- Wearwell Anti-Fatigue Mats