Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X4SLTBYL
Zoro # G7538791
original price:
$136.50
8% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 4 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Product Information
- Brand Wearwell
- MFR # 475.38X2X4SLTBYL
- Zoro # G7538791
- UPC # 715411678945
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,Blk,YL Bord,2ft. x 4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Large (SC200917BRL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- SHOWA Gloves, Blue, 12 PK (NSK24-11)
- KINCO Coated Gloves, M, Black/Blue, PR (1789-M)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL Antifatigue Runner, Black, 22 ft. L x (785.332X3X22SMBK)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 16" x 24", Ebony, Polyurethane (FLRFCA21624BK)
- Wearwell Anti-Fatigue Mats