Shop All Anti-Fatigue Mats
Wearwell
37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X3X37GY
Zoro # G4747550
product price: $1,388.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,388.99
Free 30-Day Returns
Key Features
- Length 37 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 414.1516X3X37GY
- Zoro # G4747550
- UPC # 715411986415
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 37 ft. |
Width | 3 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Gray |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Gy,3x 37 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, L/9, Sandy, PR (CHNP5-04-L)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- RADIANS Safety Glasses, I/O Scratch-Resistant (SE1-90)
- DICKIES Short Sleeve T-Shirt, Cotton, Ash Gray, M (WS450AG M)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (702.14X3X15BK)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 4 ft. L x PVC, 3/8" Thick (475.38X2X4SLTBYL)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC, 1/8" Thick (381.18X2X75BK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X4CHV)
- Wearwell Floor Mats