Shop All Anti-Fatigue Mats
Wearwell
36 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X36BK
Zoro # G4640146
product price: $468.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Material PVC Sponge
- Thickness 1/2"
- For Use With Suitable For Dry Environment
- Length 36 ft.
- Type Anti-Fatigue Matting
Product Information
- Brand Wearwell
- MFR # 452.12X3X36BK
- Zoro # G4640146
- UPC # 715411892921
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 36 ft. |
Details
Material | PVC Sponge |
Item | Diamond Tuf Sponge |
Color | Black |
Thickness | 1/2" |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Description
Diamond Tuf Sponge,3 ft. x 36 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- SAFETY Safety Escort Safety Glasses With Clear Lens (Escort CL)
- CAT GLOVES & SAFETY Gloves Mechanic Syn Palm Xl (CAT012224X)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 8 (S21TXUGFN8)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X12CHV)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15CH)
- CONDOR 10 ft. L x Vinyl, 1/2" Thick (9AUR3)
- Wearwell Anti-Fatigue Mats