Shop All Anti-Fatigue Mats
Wearwell
36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X2X36BYL
Zoro # G4663587
product price: $364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Material Polyurethane Coating over PVC Sponge
- Length 36 ft.
- For Use With Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
- Width 2 ft.
- Color Black with Yellow Borders
Product Information
- Brand Wearwell
- MFR # 440.38X2X36BYL
- Zoro # G4663587
- UPC # 715411942244
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 36 ft. |
Width | 2 ft. |
Details
Material | Polyurethane Coating over PVC Sponge |
Item | Ultra-Tred ArmorCote Mat,2 ft. x 36 ft. |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Color | Black with Yellow Borders |
Thickness | 3/8" |
Type | Anti-Fatigue Matting |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Description
Ultra-Tred ArmorCote Mat,2 ft. x 36 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 4 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X4AMCH)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- WEARWELL 12 ft. L x PVC, 3/8" Thick (475.38X3X12UNSBYL)
- Wearwell Floor Mats