Shop All Anti-Fatigue Mats
Wearwell
31 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X31SLTBYL
Zoro # G7538006
product price: $685.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 31 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Drainage Slotted
Product Information
- Brand Wearwell
- MFR # 475.38X2X31SLTBYL
- Zoro # G7538006
- UPC # 715411679485
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 31 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,BK/YL Brd,2ft. x 31ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, M, 1 PR (48UR43)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- WEARWELL 44 ft. L x PVC, 1/4" Thick (701.14X4X44BK)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 16 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X16BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6GY)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 57 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X57BK)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- Wearwell Anti-Fatigue Mats