Shop All Anti-Fatigue Mats
Wearwell
30 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X30SLTBK
Zoro # G7538015
original price:
$615.83
5% off
new price: $584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Color Black
- Length 30 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Drainage Slotted
Product Information
- Brand Wearwell
- MFR # 475.38X2X30SLTBK
- Zoro # G7538015
- UPC # 715411637997
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slotted |
Color | Black |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Slotted,Blk,3/8 In. x 2ft. x 30ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X5BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X6GY)
- WEARWELL 14 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X14AMCH)
- Wearwell Anti-Fatigue Mats