Shop All Anti-Fatigue Mats
Wearwell
30 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X30BK
Zoro # G4384600
original price:
$541.11
5% off
new price: $513.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Length 30 ft.
- Thickness 1/4"
- Material PVC
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Product Information
- Brand Wearwell
- MFR # 701.14X3X30BK
- Zoro # G4384600
- UPC # 715411922932
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Thickness | 1/4" |
Material | PVC |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 30ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- LYLE Property Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-3992-EG_18x12)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- HUBBELL LIGHTING Hubbell CEGB LED Exit Sign, Black, Green Letters w/ Ni-Cad Battery (CEGB)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X3X12BYL)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6BL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- Wearwell Anti-Fatigue Mats