Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496
Zoro # G0911887
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Edge Style Beveled
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0911887
- UPC # 715411295852
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Blue |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | No |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Oil Resistant | No |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X6GY)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X10BL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- Wearwell Floor Mats