Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 431
Zoro # G0910067
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
Product Information
- Brand Wearwell
- MFR # 431
- Zoro # G0910067
- UPC # 715411229321
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Corrugated |
Edge Style | Beveled |
Standards | FMVSS 302; MVSS 302 / 'A'; ASTM D395-98 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Brake Fluid Resistant | No |
Oil Resistant | No |
Mat Shape | Rectangle |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- ROCKPORT WORKS Boots, Woms, Safety Toe, Met Grd, 9-1/2, PR (RK465)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 14 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X2X14BYL)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- Wearwell Floor Mats