Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X3X3CHV
Zoro # G4774780
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Wearwell
- MFR # 415.916X3X3CHV
- Zoro # G4774780
- UPC # 715411989669
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Item | Diamond-Plate Spongecote Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 9/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate Spongecote Mat,Chv,3x3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-850 (XL))
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBK)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X5GY)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8GY)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045YB)
- Wearwell Floor Mats