Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0907958
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft.
- Width 2 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0907958
- UPC # 715411261338
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM F1677, FMVSS 302 |
Application | Hard Working Industrial Athletes |
Brake Fluid Resistant | No |
Antifatigue | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- ANSELL Electrical Gloves, Leather, Black, 10 (RIG011B-KIT)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X8BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X12BYL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X7BL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- Wearwell Floor Mats