Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X2X3BK
Zoro # G0917222
original price:
$21.14
5% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 3/8"
- Material PVC Sponge
Product Information
- Brand Wearwell
- MFR # 451.38X2X3BK
- Zoro # G0917222
- UPC # 715411244027
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Tuf Sponge |
Edge Style | Beveled |
Standards | DOC FF1-70; ASTM F1677 |
Application | Light Industrial Applications; Dry Environments |
Mat Shape | Rectangle |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Fire Retardant |
Antifatigue | Yes |
Antimicrobial | No |
Brake Fluid Resistant | No |
Weight | 5.1 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl |
Description
Antifatigue Mat, Width 2 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 110)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848L)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- MCR SAFETY Cotton Canvas Clute, KnitWrist, STR, L, PK12 (8102)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 52 ft. L x PVC Foam, 1/2" Thick (419S0352BY)
- Wearwell Floor Mats