Shop All Anti-Fatigue Mats
Wearwell
28 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 431.12X3X28BK
Zoro # G4673621
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Length 28 ft.
- Thickness 1/2"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Corrugated
- Standards MVSS 302/'A' Rating; ASTM D395-98
Product Information
- Brand Wearwell
- MFR # 431.12X3X28BK
- Zoro # G4673621
- UPC # 715411961283
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 28 ft. |
Width | 3 ft. |
Details
Item | Corrugated SpongeCote |
Color | Black |
Thickness | 1/2" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Corrugated |
Standards | MVSS 302/'A' Rating; ASTM D395-98 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Corrugated SpongeCote,3 ft. x 28 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- PRO-SERIES Convex Safety Mirror, 24" Diameter (IOCM24)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X8BK)
- WEARWELL 30 ft. L x PVC Sponge, 5/8" Thick (442.58X3X30BYL)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X4X5BK)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Anti-Fatigue Mats