Shop All Anti-Fatigue Mats
Wearwell
26 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X26BK
Zoro # G4384689
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 3 ft.
- Thickness 1/4"
- Color Black
- For Use With Suitable For Dry Environment
Product Information
- Brand Wearwell
- MFR # 701.14X3X26BK
- Zoro # G4384689
- UPC # 715411922895
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 26 ft. |
Details
Material | PVC |
Item | Diamond Plate Switchboard Mat,3ft x 26ft |
Thickness | 1/4" |
Color | Black |
For Use With | Suitable For Dry Environment |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Type | Non-Conductive |
Mat Surface Pattern | Diamond Plate |
Description
Diamond Plate Switchboard Mat,3ft x 26ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 8mm (9242)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X6CH)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X7BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X15CH)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- AIDATA Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1010)
- Wearwell Floor Mats