Shop All Anti-Fatigue Mats
Wearwell
24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X24BK
Zoro # G4402189
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Product Information
- Brand Wearwell
- MFR # 496.12X3X24BK
- Zoro # G4402189
- UPC # 715411760909
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 24 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Black |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Black,3ft.x24ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7037)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- Wearwell Floor Mats