Shop All Anti-Fatigue Mats
Wearwell
20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415.916X5X20BK
Zoro # G4778509
product price: $1,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 9/16"
- Width 5 ft.
- For Use With Suitable For Dry Environment
- Color Black
Product Information
- Brand Wearwell
- MFR # 415.916X5X20BK
- Zoro # G4778509
- UPC # 715411987658
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 5 ft. |
Length | 20 ft. |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Item | Diamond-Plate Spongecote Mat,Blk,5x20ft |
Thickness | 9/16" |
For Use With | Suitable For Dry Environment |
Color | Black |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Mat Surface Pattern | Diamond Plate |
Description
Diamond-Plate Spongecote Mat,Blk,5x20ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20906)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMGY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 21 ft. L x PVC, 1/4" Thick (701.14X3X21BK)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- Wearwell Floor Mats