Shop All Anti-Fatigue Mats
Wearwell
18 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X6X18BK
Zoro # G4642298
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Length 18 ft.
- Material PVC Sponge
- Thickness 3/8"
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 451.38X6X18BK
- Zoro # G4642298
- UPC # 715411888283
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 18 ft. |
Width | 6 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black |
Material | PVC Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,6 ft. x 18 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR (07216)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X14CHV)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X3CHV)
- WEARWELL 16 ft. L x PVC Sponge, 3/8" Thick (451.38X2X16BYL)
- Wearwell Anti-Fatigue Mats