Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X4X16CH
Zoro # G4400247
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Thickness 1/2"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Product Information
- Brand Wearwell
- MFR # 496.12X4X16CH
- Zoro # G4400247
- UPC # 715411764747
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 4 ft. |
Details
Item | Smart Tile Top Mat |
Color | Charcoal |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top,Charcoal,4ft. x 16ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- DEWALT Mechanics Gloves, XL, Black, Neoprene (DPG230XL)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X2X16BK)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4GY)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X16GY)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- Wearwell Floor Mats