Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X3X15CH
Zoro # G4634029
original price:
$520.46
18% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Width 3 ft.
- Material PVC Surface With PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
Product Information
- Brand Wearwell
- MFR # 494.12X3X15CH
- Zoro # G4634029
- UPC # 715411733330
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Details
Item | Tile-Top Select Mat |
Color | Charcoal |
Material | PVC Surface With PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Application | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
For Use With | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tile-Top Select,3 ft. x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU4X002500)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X7GY)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- Wearwell Floor Mats