Shop All Anti-Fatigue Mats
Wearwell
15 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X3X15BK
Zoro # G4660245
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- For Use With Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
- Thickness 5/8"
- Length 15 ft.
- Width 3 ft.
Product Information
- Brand Wearwell
- MFR # 442.58X3X15BK
- Zoro # G4660245
- UPC # 715411944293
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Details
Material | PVC Sponge |
Item | Deluxe Tuf Sponge,3 ft. x 15 ft. |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Thickness | 5/8" |
Color | Black |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Description
Deluxe Tuf Sponge,3 ft. x 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK1000 (3602B)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00520 M 075)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X3GY)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X9BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 22 ft. L x PVC Sponge, 1/2" Thick (452.12X3X22BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- Wearwell Floor Mats