Shop All Anti-Fatigue Mats
Wearwell
14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0916297
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Antifatigue Yes
- Mat Shape Rectangle
- Mat Surface Pattern Diamond Plate
- Standards FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0916297
- UPC # 715411830855
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 14 ft |
Width | 4 ft |
Length (Straight Wireway) | 14 ft |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Antifatigue | Yes |
Mat Shape | Rectangle |
Mat Surface Pattern | Diamond Plate |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Mat Backing Material | Nitricell Foam |
Weight | 61.6 lb |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Item | Antifatigue Runner |
Mat Surface Material | Vinyl |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Fire Resistant |
Edges | beveled |
Color | Black |
Thickness | 9/16 in |
Oil Resistant | No |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- DEWALT Radians Radwear Reflective Hi-Viz Safety Tee Shirt Fluorescent Green XL (ST11-2PGS-XL)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8SLTBK)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Floor Mats