Shop All Anti-Fatigue Mats
This Product is Discontinued
Wearwell
12" L x PVC, 5/8" Thick (Discontinued)
Mfr # 543.58X12X12BK
Zoro # G4387979
This Product is Discontinued
Key Features
- Color Black
- Length 12"
- Width 12"
- Material PVC
- Thickness 5/8"
Product Information
- Brand Wearwell
- MFR # 543.58X12X12BK
- Zoro # G4387979
- UPC # 715411548255
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Ergo Floor Mat Solid Grit |
Color | Black |
Material | PVC |
Thickness | 5/8" |
Mat Surface Pattern | Solid with Grit |
Standards | MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F167 / Dry: COF = 1.1 / Wet: COF = .63 |
Type | Anti-Fatigue Matting |
Description
Ergo Floor Mat,Solid,Grit,12 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.