Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0916017
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Standards FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
- Antimicrobial No
- Color Black
- Brake Fluid Resistant No
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0916017
- UPC # 715411830831
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 4 ft |
Length | 12 ft |
Length (Straight Wireway) | 12 ft |
Details
Material | PVC Surface With Nitrile Infused Sponge |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Antimicrobial | No |
Color | Black |
Brake Fluid Resistant | No |
Oil Resistant | No |
Antifatigue | Yes |
Edges | beveled |
Weight | 52.8 lb |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Surface Material | Vinyl |
Mat Shape | Rectangle |
Mat Backing Material | Nitricell Foam |
Item | Antifatigue Runner |
Thickness | 9/16 in |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Surface Pattern | Diamond Plate |
For Use With | Suitable For Dry Environment |
Type | Anti-Fatigue Matting |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 2XL)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X5BYL)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X4BYL)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X20BK)
- WEARWELL 42 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X42BK)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- Wearwell Anti-Fatigue Mats