Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414.1516X4X12CHV
Zoro # G4751321
original price:
$608.56
2% off
new price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
- Mat Surface Pattern Diamond Plate
- Standards MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Product Information
- Brand Wearwell
- MFR # 414.1516X4X12CHV
- Zoro # G4751321
- UPC # 715411996346
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Diamond-Plate Mat |
Color | Black/Yellow |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
For Use With | Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment |
Type | Anti-Fatigue Matting |
Description
UltraSoft Diamond-Plate Mat,Blk/Y,4x12ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- KIMTECH Cleanroom Sleeve Prtcr, 18", OneSize, PK50 (49815)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X12CHV)
- WEARWELL 32 ft. L x PVC, 1/4" Thick (701.14X3X32BK)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X3X19BK)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- Wearwell Anti-Fatigue Mats