Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Blown Sponge, 5/8" Thick
Mfr # 444.58X3X12BK
Zoro # G4655169
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Material PVC Blown Sponge
- Thickness 5/8"
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Product Information
- Brand Wearwell
- MFR # 444.58X3X12BK
- Zoro # G4655169
- UPC # 715411937714
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Deluxe Soft Step |
Color | Black |
Material | PVC Blown Sponge |
Thickness | 5/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Soft Step,3 ft. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, High Pressure Steam, 8In orGrtr, 7141-1HV (7141-1HV)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- Wearwell Anti-Fatigue Mats