Shop All Anti-Fatigue Mats
Wearwell
12 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X12BYL
Zoro # G4678628
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 12 ft.
- Width 3 ft.
- Thickness 3/8"
- Material PVC Blown Sponge
Product Information
- Brand Wearwell
- MFR # 427.38X3X12BYL
- Zoro # G4678628
- UPC # 715411224456
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Thickness | 3/8" |
Material | PVC Blown Sponge |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,3 ft. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- PORTWEST Hi-Vis Executive Jacket 5in1, XL (US768)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X5BWH)
- WEARWELL 50 ft. L x PVC, 1/4" Thick (701.14X3X50BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 20 ft. L x PVC, 3/16" Thick (712.316X3X20GY)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X3X42BYL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- Wearwell Anti-Fatigue Mats