Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 494.12X2X10GY
Zoro # G4636530
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With PVC Sponge
- Width 2 ft.
- For Use With Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
- Length 10 ft.
- Color Gray
Product Information
- Brand Wearwell
- MFR # 494.12X2X10GY
- Zoro # G4636530
- UPC # 715411734405
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 10 ft. |
Details
Material | PVC Surface With PVC Sponge |
Item | Tile-Top Select,2 ft. x 10 ft. |
For Use With | Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment |
Color | Gray |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Type | Anti-Fatigue Matting |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677; ASTM D395-98 |
Description
Tile-Top Select,2 ft. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-LL (669-C/36-EMO-LL)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBYL)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 4 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X4BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X9BYL)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X2X8BYL)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- Wearwell Anti-Fatigue Mats