Shop All Anti-Fatigue Mats
Wearwell
10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 416.916X3X10BK
Zoro # G4770757
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft.
- Width 3 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
Product Information
- Brand Wearwell
- MFR # 416.916X3X10BK
- Zoro # G4770757
- UPC # 715411266890
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Diamond-Plate Mat w/Grit Shield |
Color | Black |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry, Slippery Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate,w/Grit Shield,Blk,3ftx10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- HEXARMOR Work Gloves, Nitrile Dip, Size M, PR (7102-M (8))
- VIKING 8 Unisex Black (VW49T-8)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X12CH)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBK)
- WEARWELL 24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X24BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- Wearwell Floor Mats