WDT SDSQXA1-512G-AN6MA 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter
Mfr # SDSQXA1-512G-AN6MA
Zoro # G703734254
Product Information
- Brand Wdt
- MFR # SDSQXA1-512G-AN6MA
- Zoro # G703734254
- UPC # 619659173746
- Country of Origin China
- Category USB Flash Drives
Description
Designed for microSD devices such as smartphones, interchangeable-lens cameras, drones, or GoPro action cameras that can capture Full HD, 3D, and 4K video, as well as raw and burst photography, the 512GB Extreme UHS-I microSDXC Memory Card from SanDisk has a capacity of 512GB, is compatible with the UHS-I bus, and features a speed class rating of V30, which minimum write speeds of 30 MB/s. If your device does not support the V30 standard, this card also supports the U3 standard, which also minimum write speeds of 30 MB/s. Read speeds are supported up to 160 MB/s and write speeds max out at 90 MB/s.
Specifications- Storage Capacity: 512 GB
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for X-Treme XR-201 (MAX3961581)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- VERBATIM Drive, Usb, 8 GB, Pinstripe, PK5 (49062BD)
- SANDISK Sandisk SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I (SDSQUNC-016G-AN6IA)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- SONY LTO3 Ultrium Cartridge 400GB-800GB (LTX400G)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- Wdt USB Flash Drives