Shop All USB Flash Drives
Wdt
WDT SDSQXA1-256G-AN6MA 160 MBs Read 90 MBs Write C10 UHS U3 V30 A2 SanDisk Extreme 256GB microSDHC
Mfr # SDSQXA1-256G-AN6MA
Zoro # G803769125
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wdt
- MFR # SDSQXA1-256G-AN6MA
- Zoro # G803769125
- UPC # 619659169718
- Country of Origin China
- Category USB Flash Drives
Description
Ideal for your Android smartphone, action cameras or drones, this high-performance microSD card does 4K UHD video recording, full HD video and high-resolution photos. The super-fast SanDisk Extreme microSDXC memory card reads up to 160MB/s and writes up to 90MB/s. Plus, it's A2-rated, so you can get fast application performance for an exceptional smartphone experience. Also Perfect for Your Action Camera and DronesSanDisk cards are compatible with smartphones, tablets, action cameras and drones.
Specifications- Thickness: 39.4 mil
- Length: 0.6"
- Storage Capacity: 256GB
- Speed Class Rating: Class 10/UHS-I
- Maximum Write Speed: 90 MB/s
- Maximum Read Speed: 160 MB/s
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE Empire CPH-403B 3.6V 3 x 2 in. & 3AA Nickel Metal Hydride Battery 750 mAh & B Connector - 2.7 watt (CPH-403B)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 4 Way (VSP-1420)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- WDT WDT SDSQXA1-512G-AN6MA 512 GB SanDisk Extreme UHS-I microSDXC Memory Card with SD Adapter (SDSQXA1-512G-AN6MA)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- GIGASTONE Prime Series 32GB microSD Card 4-in-1 Kit (GS-4IN1600X32GB-R)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- LEXAR microSDXC Memory Card, UHS-I U1 Class 10, 64 GB (LSDMI64GBBNL633)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- VERBATIM SuperSpeed 16GB USB 3.0 Store 'n' Go V3 Drive (49172)
- Wdt USB Flash Drives