Shop All Spray Bottles
Wd-40
Spray Bottle, Trigger Spray, Refillable Spout, 16 Oz.
Mfr # 10000
Zoro # G3090367
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Sprayer Application Trigger Spray
- Color Blue/white
- Imprinting WD-40(TM)
- Material Plastic
Product Information
- Brand Wd-40
- MFR # 10000
- Zoro # G3090367
- UPC # 079567100003
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 16 oz |
Details
Item | Preprinted Trigger Spray Bottle with Spout |
Sprayer Application | Trigger Spray |
Color | Blue/white |
Imprinting | WD-40(TM) |
Material | Plastic |
For Use With | WD-40 Bulk Liquid |
Features | Cleaning and Removes Grease, Grime, Tar |
Capacity | 16 oz. |
Type | Use for Lubricant |
Description
Preprinted Trigger Spray Bottle with Spout, Use for Lubricant, Cleaning and Removes Grease, Grime, Tar, For Use With WD-40 Bulk Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228904, 1228906 (9015738)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 300 Wipes, 9 in x 9 in (VCLP.0909.20)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-VS)
- HAKKO Refillable Fluz Pen, 4ml (FS-210/P)
- HONEYWELL NORTH Howard Leight Maximum Lite LPF-LS4-REFILL Dispenser Refill, T-Shape, 200 Pair (LPF-LS4-REFILL)
- VELOCI Foamer Attachment with 32 oz bottle (527100M)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle (5032WG/4906DZ-91)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- Wd-40 Spray Bottles