Shop All Penetrants
Wd-40
Specialist Liquid Rust Remover, 1 Gal.
Mfr # 300042
Zoro # G4477234
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Bottle
- Chemical Base Water
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 60 Degrees F
Product Information
- Brand Wd-40
- MFR # 300042
- Zoro # G4477234
- UPC # 079567300045
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 1 gal |
Description
Penetrating Lubricant, WD-40 Specialist, Net Fill 128 oz, Container Size 1 gal, Jug, Water, Min. Operating Temp. 60 Degrees F, Max. Operating Temp. 150 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless Yes, Non-Flammable, Non-Flammable, Flash Point None, CARB Compliant, USDA Certified Biobased Product No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- APACHE 2" Fertilizer Solution Suction / Discharge Hose, 20 Feet (12012805-20-Feet)
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- CHICAGO DIE CASTING PULLEY 6X5/8"" (600A6)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- WD-40 Rust Release Penetrant, Aerosol, 11 Oz. (300004)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- KROIL Penetrant, Aerosol, 16.5oz. (SK162C)
- BLASTER Penetrating Lubricant, Can, 1 gal, 20 to 120 degrees F, Petroleum Distillates (128-PB w/Sprayer)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 12PK (PH132C)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- Wd-40 Penetrants