Shop All Penetrants
Wd-40
Rust Release Penetrant, Aerosol, 11 Oz.
Mfr # 300004
Zoro # G4477225
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Container Type Aerosol can
- Chemical Base Mineral Oil
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -50 Degrees F
Product Information
- Brand Wd-40
- MFR # 300004
- Zoro # G4477225
- UPC # 079567300007
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 11 oz |
Description
Penetrating Lubricant, WD-40 Specialist, Net Fill 11 oz, Container Size 11 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 400 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 24.51 Percent VOC Content, Colorless, Odorless Yes, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 147 Degrees F, CARB Compliant, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C8112 (C8112)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- PROTOCHEM LABORATORIES Non-Flammable 4-Way Penetrating Oil, 15oz., PK12 (PC-240D)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS162C6)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK102C)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 6PK (AZKL081C6)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- Wd-40 Penetrants and Lubricants