Shop All Lubricants
Wd-40
Heavy-Duty Lubricant, 1 Gallon Can, PK4
Mfr # 490118
Zoro # G404417616
product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Gears;Hinges;Moving Parts;Sliding Doors;Tools
- Chemical Base Aliphatic Hydrocarbon;Petroleum Base Oil
- Color Amber
Product Information
- Brand Wd-40
- MFR # 490118
- Zoro # G404417616
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Gears;Hinges;Moving Parts;Sliding Doors;Tools |
Chemical Base | Aliphatic Hydrocarbon;Petroleum Base Oil |
Color | Amber |
Item | General Purpose Lubricant |
Description
Heavy-duty lubricant has thousands of uses. Loosen rusted parts, free sticky mechanisms and drive out moisture. Clean grease, grime and other marks from most surfaces—even remove stickers and adhesives. Protect metal from moisture and corrosive elements.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS NUT SPLITTER 18" 5/16" (AJA1101-18)
- TIMKEN Grease, All Purpose, LC-2, 14.1 oz Cart (GR217C)
- SKF SKF 6205ZC3 HT21, Single Row Ball Bearings (6205ZC3 HT21)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- WD-40 Wd40 Spray Lube 3Oz (11010)
- WD-40 4OZ 31 Dry Lube (120022)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- Wd-40 Lubricants